- 8 oz
- Light Bumping Hammer
description
- Proper tool storage recommended.
| Head Wt. | 8 oz |
| Head Length | 3 1/2 in |
| Face Diameter | 1 3/16 in |
| Type | Bumping Hammer |
| Weight | 27.0 LB |
| Head Wt. | 8 oz |
| Head Length | 3 1/2 in |
| Face Diameter | 1 3/16 in |
| Type | Bumping Hammer |
| Weight | 27.0 LB |