- 14 oz
- Bumping Hammer
description
- Proper tool storage recommended.
| Head Wt. | 14 oz |
| Face Diameter | 1 5/8 in |
| Head Length | 5 1/8 in |
| Type | Bumping Hammer |
| Weight | 28.15 LB |
| Head Wt. | 14 oz |
| Face Diameter | 1 5/8 in |
| Head Length | 5 1/8 in |
| Type | Bumping Hammer |
| Weight | 28.15 LB |