- 12 oz
- Blunt Pick Hammer
description
- Proper tool storage recommended.
| Head Length | 5 3/8 in |
| Type | Pick |
| Face Diameter | 1 1/2 in |
| Head Wt. | 12 oz |
| Weight | 24.15 LB |
| Head Length | 5 3/8 in |
| Type | Pick |
| Face Diameter | 1 1/2 in |
| Head Wt. | 12 oz |
| Weight | 24.15 LB |