- 20 oz
- Pointed Pick Hammer
description
- Proper tool storage recommended.
| Head Length | 5 3/8 in |
| Type | Pick |
| Head Wt. | 20 oz |
| Face Diameter | 1 1/2 in |
| Weight | 11.0 LB |
| Head Length | 5 3/8 in |
| Type | Pick |
| Head Wt. | 20 oz |
| Face Diameter | 1 1/2 in |
| Weight | 11.0 LB |