- 2 Piece
- Strap Wrench Set
- Large Handle Manages Up to 6 3/8" diameter
- Small Handle Manages Up to 4" diameter
description
- Proper tool storage recommended.
features
- Large handle manages up to 6 3/8" dia.
- Small handle manages up to 4" diameter
- Ideal for opening/closing bottles or jars
| Capacity | 6 3/8 in |
| Family Name | 2 Piece Strap Wrench Set |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 2 |
| Set Includes | 2 Wrenches |
| Weight | 1.25 LB |
| EAN or UPC | 63236455709 |

