- Strap Wrench
- Aluminum Handle with Soft Grip Cushioning
- Grips and Ratchets Items Up to 12" Diameter
features
- Cast aluminum handle with soft grip cushioning
- Grips and ratchets items up to 12" diameter
- Includes tote and extra strap
| Grip | Cushioned |
| Body Material | Aluminum |
| Opening [Max] | 12 in |
| Weight | 1.0 LB |
| EAN or UPC | 63236455716 |

