- 8" Curved Jaw Locking Pliers
description
- For best results oil pliers regularly
features
- Internal screw adjustment
- Spring loaded release and extended lever
- Nickel-plated for corrosion resistance
- Laminated jaws
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cutter | No |
| Spring | Yes |
| Plier Type | Curved Jaw, Locking |
| Overall Length | 8 in |
| Grip | Black Handle |
| Release | Guarded |
| Weight | 24.65 LB |

