- 8" Straight Jaw Locking Pliers
description
- For best results oil pliers regularly
features
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
- Nickel-plated for corrosion resistance
- Laminated jaws
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Plier Type | Straight Jaw, Locking |
| Overall Length | 8 in |
| Cutter | No |
| Grip | Black Handle |
| Release | Guarded |
| Spring | Yes |
| Weight | 30.05 LB |

