- 10" Straight Jaw Locking Pliers
description
- For best results oil pliers regularly
features
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
- Nickel-plated for corrosion resistance
- Laminated jaws
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Release | Guarded |
| Cutter | No |
| Grip | Black Handle |
| Spring | Yes |
| Plier Type | Straight Jaw, Locking |
| Overall Length | 10 in |
| Weight | 7.95 LB |

