- 3 Piece Locking Pliers Set
description
- For best results oil pliers regularly
features
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Laminated jaws
- Internal screw adjustment
- Nickel-plated for corrosion resistance
- Heat-treated alloy steel
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Set Includes | 8 in Straight Jaw, 10 in Curved Jaw, 10 in Straight Jaw |
| No. of Pieces | 3 |
| Plier Type | Straight Jaw, Curved Jaw, Locking |
| Weight | 15.3 LB |

