- 4 Piece Locking Pliers Set
- Straight Jaw
- (2) Curved Jaw
- Long Nose
description
- For best results oil pliers regularly
features
- Laminated jaws
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Nickel-plated for corrosion resistance
- Heat-treated alloy steel
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Set Includes | 6 in Curved Jaw, 10 in Straight Jaw, 7 1/2 in Long Nose, 8 in Curved Jaw |
| Plier Type | Straight Jaw, Curved Jaw, Locking, Long Nose |
| No. of Pieces | 4 |
| Weight | 36.65 LB |

