Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45660

9-45660

SUPERSEDED TO CRFT_CMHT82298, MTRL - 116176437
Item #101903916
  • 4 1/2" Length
  • Diagonal
  • Mini Pliers
Craftsman Tool9-45660
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" Length
  • Diagonal
  • Mini Pliers

description

  • For best results oil pliers regularly

features

  • Double leaf spring for ease of operation
  • Hard-honed cutting edge gives a clean cut
  • Soft grip handle reduces slipping

caution

  • Plastic cushion grips are intended for comfort and do not protect from electrical shock
Grip Plastic
Plier Type Diagonal, Mini, Solid Joint
Overall Length 4.5 in
Weight 0.22 LB
EAN or UPC 832857100905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison