Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45661

9-45661

Mini Pliers
Item #101944116
  • 4 1/2" Length
  • Needle Nose
  • Mini Pliers
Craftsman Tool9-45661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" Length
  • Needle Nose
  • Mini Pliers

description

  • For best results oil pliers regularly

features

  • Hard-honed cutting edge gives a clean cut
  • Double leaf spring for ease of operation
  • Soft grip handle reduces slipping

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Plier Type Needle Nose, Mini, Solid Joint
Grip Plastic
Overall Length 4.5 in
Weight 0.22 LB
EAN or UPC 832857100912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison