Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45663

9-45663

Mini Pliers
Item #101902822
  • 4 1/2" Length
  • Wide Jaw
  • Diagonal
  • Mini Pliers
Craftsman Tool9-45663
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" Length
  • Wide Jaw
  • Diagonal
  • Mini Pliers

description

  • For best results oil pliers regularly

features

  • Double leaf spring for ease of operation
  • Hard-honed cutting edge gives a clean cut
  • Soft grip handle reduces slipping

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Grip Plastic
Overall Length 4.5 in
Plier Type Diagonal, Wide Jaw, Mini, Solid Joint
Weight 0.22 LB
EAN or UPC 832857100929
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison