Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-45666

9-45666

Mini Pliers
Item #101925591
  • 4 1/2" Length
  • Round Nose
  • Mini Pliers
Craftsman Tool9-45666
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" Length
  • Round Nose
  • Mini Pliers

description

  • For best results oil pliers regularly

features

  • Double leaf spring for ease of operation
  • Hard-honed cutting edge gives a clean cut
  • Soft grip handle reduces slipping

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Grip Plastic
Overall Length 4.5 in
Plier Type Round Nose, Mini, Solid Joint
Weight 0.2 LB
EAN or UPC 832857100950
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison