- 7" Curved Jaw Locking Pliers
description
- For best results oil pliers regularly
features
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
- Nickel-plated for corrosion resistance
- Laminated jaws
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Spring | Yes |
| Plier Type | Curved Jaw, Locking |
| Overall Length | 7 in |
| Release | Patented |
| Cutter | Yes |
| Grip | Black Handle |
| Weight | 0.77 LB |
| EAN or UPC | 38548047102 |

