- 7" Straight Jaw Locking Pliers
description
- For best results oil pliers regularly
features
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
- Nickel-plated for corrosion resistance
- Laminated jaws
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Grip | Black Handle |
| Overall Length | 7 in |
| Release | Patented |
| Plier Type | Straight Jaw, Locking |
| Cutter | No |
| Spring | Yes |
| Weight | 0.82 LB |
| EAN or UPC | 38548047119 |

