- 3 Piece Locking Pliers Set
- Straight Jaw
- Curved Jaw
- Long Nose
description
- For best results oil pliers regularly
features
- Cross functional teeth with extended tip surface
- Laminated jaws
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Nickel-plated for corrosion resistance
- Heat-treated alloy steel
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| No. of Pieces | 3 |
| Plier Type | Straight Jaw, Curved Jaw, Locking, Long Nose |
| Set Includes | 6 in Long Nose, 10 in Straight Jaw, 7 in Curved Jaw |
| Weight | 2.5 LB |
| EAN or UPC | 38548013220 |

