- 10" Straight Jaw Locking Pliers
- Patented Release
description
- For best results oil pliers regularly
features
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
- Nickel-plated for corrosion resistance
- Laminated jaws
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Spring | Yes |
| Cutter | No |
| Plier Type | Straight Jaw, Locking |
| Overall Length | 10 in |
| Release | Patented |
| Grip | Black Handle |
| Weight | 1.22 LB |
| EAN or UPC | 38548047157 |

