- 6" Long Nose Locking Pliers
description
- For best results oil pliers regularly
features
- Internal screw adjustment
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
- Nickel-plated for corrosion resistance
- Laminated jaws
caution
- OSHA code 29 CFR 1910.106 states that not more than 60 gallons may be Class I and Class II liquids
| Grip | Black Handle |
| Overall Length | 6 in |
| Spring | Yes |
| Plier Type | Locking, Long Nose |
| Cutter | Yes |
| Release | Patented |
| Weight | 0.8 LB |
| EAN or UPC | 38548047164 |

