- 5" Curved Jaw Locking Pliers
description
- For best results oil pliers regularly
features
- Cross functional teeth with extended tip surface
- Heat-treated alloy steel
- Nickel-plated for corrosion resistance
- Laminated jaws
- Spring loaded release and extended lever
- Wide upper handle is poly-coated
- Internal screw adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Spring | Yes |
| Cutter | Yes |
| Plier Type | Curved Jaw, Locking |
| Overall Length | 5 in |
| Release | Patented |
| Grip | Black Handle |
| Weight | 0.7 LB |
| EAN or UPC | 38548047171 |

