- Standard Tip
- 5/64" Size
- 1 1/2" Shank Length
- Round Shank
description
- Proper tool storage recommended.
features
- Zinc chromate with Kapra-Kote, ultra-seal finish
- Durable chrome vanadium molybdenum shanks
- ABS texture bevel handles with a swivel knob
- Knobs are color coded
- Ideal for small spaces
| Tip Type | Slotted |
| Shank Length | 1 1/2 in |
| Shank Type | Round |
| Tip Size | 5/64 in |
| Weight | 0.1 LB |

