- 2 Double Ended Blades
- 1 Slotted
- 1 Phillips
- 4 in 1 Precision Screwdriver
description
- Proper tool storage recommended.
features
- Measures only 5 1/8" for hard-to-reach spaces
- Swivel head
- Magnetic bit attachment
- Durable ABS plastic handle
includes
- 1/8" slotted
- 5/64" slotted
- #0 Phillips®
- #000 Phillips®
| No. of Pieces | 3 |
| Family Name | 4 in 1 Precision Screwdriver |
| Overall Length | 5.125 in |
| Tip Type | Phillips, Standard |
| Weight | 1.0 LB |

