- 3 Slotted Blades
- 1 Phillips Blade
- 1 Torx® Blade
- Multi-Blade Precision Screwdriver Set
description
- Proper tool storage recommended.
features
- Easy twist chuck for quick changes
- Swivel head
- Locking screw chuck
includes
- Five blades store in handle
| No. of Pieces | 6 |
| Family Name | Multi-Blade Precision Screwdriver Set |
| Tip Type | Phillips, Torx®, Standard |
| Set Includes | 3/32 in Slotted, 5/64 in Slotted, #00 Phillips®, 1/16 in Slotted, T6 Torx® |
| Weight | 0.1 LB |

