- 12 Pieces
- 5 Slotted
- 3 Phillips
- 4 Torx®
- Micro-Tech Screwdriver Set
features
- Ideal for small spaces
- Zinc chromate with Kapra-Kote, ultra-seal finish
- ABS texture bevel handles with a swivel knob
- Knobs are color coded
- Durable chrome vanadium molybdenum shanks
includes
- Pouch
| Tip Type | Phillips, Torx®, Standard |
| Set Includes | 4 Torx® Screwdrivers, 5 Slotted Screwdrivers, 3 Phillips Screwdrivers |
| No. of Pieces | 12 |
| Family Name | 12 Piece Micro-Tech Screwdriver Set |
| Weight | 1.65 LB |

