- 6 3/4" Length
- Slip Joint Pliers w/Plastic Grips
description
- For best results oil pliers regularly
features
- Ergonomic dual material handle for comfort and grip
- Thumb stops and widened palm grips for control
- Heat-treated, hardened steel cutting edges for longer wear
- Handle grips are chemical-resistant
- Face highlights and high polish finish
compliances
- 0
caution
- Not recommended for immersion
| Grip | Plastic |
| Plier Type | Slip Joint |
| Overall Length | 6.75 in |
| Weight | 0.5 LB |
| EAN or UPC | 648738457606 |

