- 9 1/2" Length
- Curved Jaw
- Tongue & Groove Pliers
description
- For best results oil pliers regularly
features
- Ergonomic dual material handle for comfort and grip
- Thumb stops and widened palm grips for control
- Heat-treated, hardened steel cutting edges for longer wear
- Handle grips are chemical-resistant
- Face highlights and high polish finish
compliances
- 0
caution
- Do not run Worm Gear units over 200 °F.
| Overall Length | 9.5 in |
| Grip | Plastic |
| Plier Type | Curved Jaw |
| Weight | 1.4 LB |
| EAN or UPC | 648738457613 |
| NSN Number | 5120-01-436-0655 |

