- 6" Length
- Diagonal Cutting Pliers
description
- For best results oil pliers regularly
features
- Ergonomic dual material handle for comfort and grip
- Thumb stops and widened palm grips for control
- Heat-treated, hardened steel cutting edges for longer wear
- Handle grips are chemical-resistant
- Face highlights and high polish finish
compliances
- 0
caution
- Do not restrict the inlet flow
| Overall Length | 6 in |
| Plier Type | Diagonal Cutting, Solid Joint |
| Grip | Plastic |
| Weight | 0.47 LB |
| EAN or UPC | 714994457626 |

