- 8" Length
- Long Nose Pliers
description
- For best results oil pliers regularly
features
- Heat-treated, hardened steel cutting edges for longer wear
- Ergonomic dual material handle for comfort and grip
- Thumb stops and widened palm grips for control
- Handle grips are chemical-resistant
- Face highlights and high polish finish
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Grip | Plastic |
| Plier Type | Long Nose, Solid Joint |
| Overall Length | 8 in |
| Weight | 0.8 LB |
| EAN or UPC | 648738457637 |

