- 7" Length
- Wide Jaw
- Diagonal Cutting Pliers
description
- For best results oil pliers regularly
features
- Ergonomic dual material handle for comfort and grip
- Thumb stops and widened palm grips for control
- Heat-treated, hardened steel cutting edges for longer wear
- Handle grips are chemical-resistant
- Face highlights and high polish finish
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Plier Type | Diagonal Cutting, Wide Jaw, Solid Joint |
| Overall Length | 7 in |
| Grip | Plastic |
| Weight | 0.65 LB |

