- 16 oz
- 13"
- Rubber Mallet
description
- Proper tool storage recommended.
features
- Rubber head resists oil and water
- Shock absorbent hickory handle
- Nonmarring
| Handle Length | 10 in |
| Length | 13 in |
| Head Wt. | 16 oz |
| Face Diameter | 2 1/4 in |
| Type | Rubber Mallet, Hickory Handle |
| Head Length | 4 in |
| Weight | 1.45 LB |
| EAN or UPC | 51218574302 |

