- Standard Socket
- 1/4" Drive Size
- 9/32" Socket Size
- Number of Points 12
- Inch
| Socket Drive Size | 1/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Magnetic | No |
| Socket Series | Standard |
| Socket Size | 9/32 in |
| Finish | Chrome Plated |
| Weight | 0.06 LB |
| EAN or UPC | 714994910978 |
| Socket Drive Size | 1/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Magnetic | No |
| Socket Series | Standard |
| Socket Size | 9/32 in |
| Finish | Chrome Plated |
| Weight | 0.06 LB |
| EAN or UPC | 714994910978 |