- 12 Point Hand Socket
- 1/4" Drive
- 5/16" Socket Size
- Standard Socket Depth
| No. of Points | 12 |
| Socket Size | 5/16 in |
| Socket Drive Size | 1/4 in |
| Length Type | Standard |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Socket Type | Hand |
| Weight | 0.06 LB |
| EAN or UPC | 714994910985 |

