- 6 Point Hand Socket
- 3/8" Drive
- 3/8" Socket Size
- Standard Socket Depth
| Length Type | Standard |
| Socket Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 714994458234 |
| Length Type | Standard |
| Socket Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 714994458234 |