- 6 Point Hand Socket
- 3/8" Drive
- 13/16" Socket Size
- Deep Socket Depth
| Length Type | Deep |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Socket Type | Hand |
| Socket Size | 13/16 in |
| Socket Series | Deep |
| Weight | 0.31 LB |
| EAN or UPC | 714994911272 |
| Length Type | Deep |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Socket Type | Hand |
| Socket Size | 13/16 in |
| Socket Series | Deep |
| Weight | 0.31 LB |
| EAN or UPC | 714994911272 |