- 6 Point Hand Socket
- 3/8" Drive
- 18 mm Socket Size
- Standard Socket Depth
| Socket Size | 18 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| Length Type | Standard |
| Weight | 0.17 LB |
| EAN or UPC | 714994911395 |
| Socket Size | 18 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| Length Type | Standard |
| Weight | 0.17 LB |
| EAN or UPC | 714994911395 |