- Metric Socket
- 3/8" Drive Size
- 12 mm Socket Size
- Number of Points 6
- Metric
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Socket Type | Deep Hand |
| Magnetic | No |
| Socket Size | 12 mm |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Weight | 0.16 LB |
| EAN or UPC | 714994458685 |
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Socket Type | Deep Hand |
| Magnetic | No |
| Socket Size | 12 mm |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Weight | 0.16 LB |
| EAN or UPC | 714994458685 |