- 6 Point Hand Socket
- 3/8" Drive
- 13 mm Socket Size
- Deep Socket Depth
| Socket Series | Deep |
| Inch/Metric | Metric |
| Socket Type | Hand |
| Socket Size | 13 mm |
| Length Type | Deep |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 714994911456 |
| Socket Series | Deep |
| Inch/Metric | Metric |
| Socket Type | Hand |
| Socket Size | 13 mm |
| Length Type | Deep |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 714994911456 |