- 6 Point Hand Socket
- 1/2" Drive
- 1/2" Socket Size
- Standard Socket Depth
| Inch/Metric | Inch |
| Socket Type | Hand |
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Size | 1/2 in |
| Length Type | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 714994458852 |
| Inch/Metric | Inch |
| Socket Type | Hand |
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Socket Size | 1/2 in |
| Length Type | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 714994458852 |