- 6 Point Hand Socket
- 1/4" Drive
- 5 mm Socket Size
- Deep Socket Depth
| Socket Series | Deep |
| Socket Size | 5 mm |
| Socket Drive Size | 1/4 in |
| Length Type | Deep |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Type | Hand |
| Weight | 0.06 LB |
| EAN or UPC | 714994911722 |
| Socket Series | Deep |
| Socket Size | 5 mm |
| Socket Drive Size | 1/4 in |
| Length Type | Deep |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Type | Hand |
| Weight | 0.06 LB |
| EAN or UPC | 714994911722 |