- Standard Socket
- 1/2" Drive Size
- 5/8" Socket Size
- Number of Points 6
- Inch
| Socket Size | 5/8 in |
| No. of Points | 6 |
| Magnetic | No |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Deep |
| Weight | 0.3 LB |
| EAN or UPC | 714994459330 |
| Socket Size | 5/8 in |
| No. of Points | 6 |
| Magnetic | No |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Deep |
| Weight | 0.3 LB |
| EAN or UPC | 714994459330 |