- 12 Point Hand Socket
- 1/2" Drive
- 18 mm Socket Size
- Deep Socket Depth
| Socket Type | Hand |
| Inch/Metric | Metric |
| Length Type | Deep |
| Socket Size | 18 mm |
| Socket Series | Deep |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 0.56 LB |
| EAN or UPC | 714994459439 |
| Socket Type | Hand |
| Inch/Metric | Metric |
| Length Type | Deep |
| Socket Size | 18 mm |
| Socket Series | Deep |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 0.56 LB |
| EAN or UPC | 714994459439 |