- 13 Piece
- 12 Point
- Long Pattern
- Metric
- Combination Wrench Set
features
- Will not round off corners
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
- Headlock® box end spreads turning force through head
- Rugged alloy steel
- Nickel chrome plating
includes
- Plastic tray
| Finish | Full Polish |
| No. of Pieces | 13 |
| Set Includes | 13 Long Pattern Combo Wrenches |
| Family Name | 13 Piece Long Pattern Metric Combination Wrench Set |
| Inch/Metric | Metric |
| Weight | 11.7 LB |

