- 11 mm Opening
- 12 Points
- 7 3/8" Length
- Full Polish Finish
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 7.375 in |
| Wrench Type | Straight, Long Pattern |
| Weight | 0.13 LB |
| EAN or UPC | 714994459903 |

