- Fold-Up Hex Key Sets
- 8 Keys
- Metric
- Sizes Range from 1.5 mm to 8 mm
features
- Provides comfort and slip resistance during use
- Covers a wide range of the most popular fastener sizes with the convenience of built in storage
includes
- 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm and 8 mm
| No. of Keys | 8 |
| Type | Fold-Up |
| Length | 6.200 in |
| Tip Type | Hex |
| Handle Color | Black Grey |
| Color | Black |
| Inch/Metric | Metric |
| Weight | 0.38 LB |
| EAN or UPC | 714994460022 |

