- Fold-Up Hex Key Sets
- 7 Keys
- Torx®
- Sizes Range from T-10 to T-40
features
- Enables user to install and remove security type or tamper-resistant Torx fasteners
- Covers a wide range of the most popular tamper-resistant Torx fasteners
- Provides comfort and slip resistance during use
includes
- T10, T15, T20, T25, T27, T30 and T40
| Key Size | T-10, T-15, T-20, T-25, T-27, T-30, T-40 |
| Type | Fold-Up |
| No. of Keys | 7 |
| Inch/Metric | Torx® |
| Tip Type | Torx® |
| Weight | 0.35 LB |
| EAN or UPC | 714994460046 |

