- Standard and Metric Dual Material Fold Up Hex Key Set
- 17 Keys
- Ranging from 5/64" to 1/4" and 1.5 mm to 8 mm
features
- Provides access to fasteners up to a 25° working angle and enhances speed of removal
- Provides comfort and slip resistance during use
- Covers a wide range of the most popular fastener sizes
includes
- 9-in-1 hex key with sizes 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4"
- 8-in-1 hex key with sizes 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm and 8 mm
| Inch/Metric | Inch/Metric |
| No. of Keys | 17 |
| Type | Fold-Up |
| Tip Type | Hex |
| Weight | 0.66 LB |
| EAN or UPC | 99575460067 |

