- 10 Piece Standard Cushion Grip T-Handle Hex Key Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| No. of Keys | 10 |
| Type | Cushion Grip, T-Handle |
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 9/64 - 25 |
| Inch/Metric | Inch |
| Design | T-Handle |
| Weight | 3.3 LB |
| EAN or UPC | 714994462774 |

