- 8 Piece Metric Cushion Grip T-Handle Hex Key Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| No. of Keys | 8 |
| Design | T-Handle |
| Inch/Metric | Metric |
| Key Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Type | Cushion Grip, T-Handle |
| Weight | 2.7 LB |
| EAN or UPC | 714994462781 |

