- 18 Piece Standard/Metric Cushion Grip T-Handle Hex Key Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Type | Cushion Grip, T-Handle |
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Design | T-Handle |
| No. of Keys | 18 |
| Inch/Metric | Inch, Metric |
| Weight | 6.0 LB |
| EAN or UPC | 714994462880 |

